Zoro Homepage

Flat Spray Tip, 12 In., for FF Materials

  • Mfr # 163632

  • Zoro # G6014093


product price: $51.29
/ea

Key Features

Fits Brand
Graco
For Use With Mfr. Model Number
220247
Series
Flat Tip
Operating Pressure - Maximum
4,050 psi
Compatible with Manufacturer Model Number
220247
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163632
Zoro #
G6014093
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0.032 in

Details

Fits Brand
Graco
Item
Airless Spray Gun Tip
For Use With Mfr. Model Number
220247
Series
Flat Tip
Operating Pressure - Maximum
4,050 psi
Compatible with Manufacturer Model Number
220247
Color
Black
Compatible Product Type
Conventional Spray Guns
Product Type
Airless Spray Gun Tip
Compatible with Series
Silver Plus Airless Spray Gun
Spray Tip Number
632
Compatible with Mfr. Model No.
220247
Compatible Manufacturer Model Number
220247
For Use with Mfr Model Number
220247
Compatible Manufacturer Part Number
220247
Compatible with Manufacturer Model No.
220247
Compatible Pump Manufacturer Part Number
220247
Compatible Mfr. Model Number
220247

Description

Airless Spray Gun Tip, Tip Size 0.032 in, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.