
Flat Tip, 213
Mfr # 269213
Zoro # G9345330
product price: $9.19
/eaKey Features
Tip Size
0.013 in
Color
Silver
Spray Tip Number
213
Flow Rate - Maximum
0.18 gpm
Compatible with Series
Flat Tip Guard, Silver Plus Airless Spray Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269213
Zoro #
G9345330
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
0.013 in
Spray Pattern Size - Maximum
6 in
Spray Pattern Size - Minimum
4 in
Details
Item
Airless Spray Gun Tip
Color
Silver
Spray Tip Number
213
Flow Rate - Maximum
0.18 gpm
Compatible with Series
Flat Tip Guard, Silver Plus Airless Spray Gun
Compatible with Manufacturer Model Number
220251, 273334, 273335
Series
Flat Tip
Compatible Product Type
Airless Spray Guns
Operating Pressure - Maximum
5,000 psi
Product Type
Airless Spray Gun Tip
Compatible with Mfr. Model No.
220251, 273334, 273335
Compatible Manufacturer Model Number
220251, 273334, 273335
For Use with Mfr Model Number
220251, 273334, 273335
Compatible Manufacturer Part Number
220251, 273334, 273335
For Use With Mfr. Model Number
220251, 273334, 273335
Compatible with Manufacturer Model No.
220251, 273334, 273335
Compatible Pump Manufacturer Part Number
220251, 273334, 273335
Compatible Mfr. Model Number
220251, 273334, 273335
Description
Airless Spray Gun Tip, Tip Size 0.013 in, Color Silver, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.