Shop GRACO

Fluid End Repair Kit, EPDM

  • Mfr # 25P210
  • Zoro # G109197912

product price: 
$
1,080.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SP15.0103, SP2B.0078, SP3B.0036
Standards
ISO 9614-1
Manufacturers Warranty Length
1 yr
Includes
(2) Diaphragms, Set Screw
Compatible Connection Media Type
Fluid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25P210
Zoro #
G109197912
UPC #
00755652940753
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
SP15.0103, SP2B.0078, SP3B.0036
Standards
ISO 9614-1
Includes
(2) Diaphragms, Set Screw
Compatible Connection Media Type
Fluid
Product Type
Diaphragm Pump Repair Kit
Compatible with Series
SaniForce 1590
Compatible with Brand
Graco
Diaphragm Material
EPDM
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Connection Type
NPT
Check Ball Material
EPDM
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Connection Type
NPT
Media Temperature (Maximum)
250 Degrees F
Compatible with Manufacturer Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Series Family
SaniForce
Media Intake Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible Manufacturer Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Manufacturer Model No.
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Mfr. Model No.
SP15.0103, SP2B.0078, SP3B.0036
For Use with Mfr Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible Pump Manufacturer Part Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible Mfr. Model Number
SP15.0103, SP2B.0078, SP3B.0036
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 1590

Description

Air and Gas Operated Diaphragm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.