Shop GRACO

Fluid End Repair Kit, PTFE

  • Mfr # 17F123
  • Zoro # G910473298

product price: 
$
1,272.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X425, 24X426
Media Discharge Connection Type
NPT
Includes
(1) Diaphragm Shaft, (1) Lubricant, (2) 113 O-Rings, (2) Bottom Wearable Seats, (2) Diaphragms, (2) Glide Shaft Seals, (2) Strike Plates, (2) Threaded Studs, (2) Top Wearable Seats, (2) Wearable Seats, (24) Cap Plugs, (4) 217 O-Rings, (4) Ball Retainers, (4) Check Balls, (4) D-Rings
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17F123
Zoro #
G910473298
UPC #
00755652265009
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
24X425, 24X426
Media Discharge Connection Type
NPT
Includes
(1) Diaphragm Shaft, (1) Lubricant, (2) 113 O-Rings, (2) Bottom Wearable Seats, (2) Diaphragms, (2) Glide Shaft Seals, (2) Strike Plates, (2) Threaded Studs, (2) Top Wearable Seats, (2) Wearable Seats, (24) Cap Plugs, (4) 217 O-Rings, (4) Ball Retainers, (4) Check Balls, (4) D-Rings
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
Check Ball Material
PTFE
Media Intake Connection Type
NPT
Media Temperature (Minimum)
-40 Degrees F
Number of O-Rings
6
Number of Check Balls
4
Media Intake Pressure (Maximum)
100 psi
Compatible with Manufacturer Model Number
24X425, 24X426
Number of Diaphragms
2
Compatible Connection Media Type
Fluid
Compatible with Series Family
ChemSafe
Standards
ISO 9614-2
Number of Seals
2
Compatible with Brand
Graco
Compatible with Series
ChemSafe 515
Diaphragm Material
PTFE
Compatible Manufacturer Part Number
24X425, 24X426
Compatible Manufacturer Model Number
24X425, 24X426
Compatible with Manufacturer Model No.
24X425, 24X426
Compatible with Mfr. Model No.
24X425, 24X426
For Use with Mfr Model Number
24X425, 24X426
Compatible Pump Manufacturer Part Number
24X425, 24X426
Compatible Mfr. Model Number
24X425, 24X426
Media Intake Pressure - Maximum
100 psi
Product Type
Fluid End Repair Kit

Description

Air and Gas Operated Diaphragm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.