Shop GRACO

Fluid End Repair Kit, PTFE

  • Mfr # 17F132
  • Zoro # G210473295

product price: 
$
1,741.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X423, 24X424
Media Discharge Connection Size
1/4 in
Media Temperature (Minimum)
-40 Degrees F
Compatible with Brand
Graco
Diaphragm Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17F132
Zoro #
G210473295
UPC #
00755652265061
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
24X423, 24X424
Media Temperature (Minimum)
-40 Degrees F
Compatible with Brand
Graco
Diaphragm Material
PTFE
Media Intake Pressure (Maximum)
100 psi
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
24X423, 24X424
Media Intake Connection Type
NPT
Compatible with Series Family
ChemSafe
Compatible with Series
ChemSafe 1040
Number of Check Balls
4
Number of Seals
2
Number of Diaphragms
2
Standards
ISO 9216
Includes
(1) Diaphragm Shaft, (1) Lubricant, (2) 113 O-Rings, (2) Bottom Wearable Seats, (2) Diaphragms, (2) Glide Shaft Seals, (2) Strike Plates, (2) Threaded Studs, (2) Top Wearable Seats, (2) Wearable Seats, (36) Cap Plugs, (4) 326 O-Rings, (4) Ball Retainers, (4) Check Balls, (4) D-Rings
Check Ball Material
PTFE
Media Discharge Connection Type
NPT
Number of O-Rings
6
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Compatible Manufacturer Part Number
24X423, 24X424
Compatible Manufacturer Model Number
24X423, 24X424
Compatible with Manufacturer Model No.
24X423, 24X424
Compatible with Mfr. Model No.
24X423, 24X424
For Use with Mfr Model Number
24X423, 24X424
Compatible Pump Manufacturer Part Number
24X423, 24X424
Compatible Mfr. Model Number
24X423, 24X424
Media Intake Pressure - Maximum
100 psi
Product Type
Fluid End Repair Kit
Compatible Series
ChemSafe 1040

Dimensions

Media Discharge Connection Size
1/4 in
Media Intake Connection Size
1/4 in
Manufacturers Warranty Length
1 yr

Description

Air and Gas Operated Diaphragm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.