Shop GRACO

Fluid End Repair Kit, PTFE

  • Mfr # 25R684
  • Zoro # G309197828

product price: 
$
1,788.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
272010, 272011, 272012, 272110, 272111, 272112
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
272010, 272011, 272012, 272110, 272111, 272112
Manufacturers Warranty Length
1 yr
Compatible with Series
SaniForce 1590
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25R684
Zoro #
G309197828
UPC #
00633955270138
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
272010, 272011, 272012, 272110, 272111, 272112
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
272010, 272011, 272012, 272110, 272111, 272112
Compatible with Series
SaniForce 1590
Compatible with Brand
Graco
Includes
(1) Packet Anaerobic Adhesive, (2) Diaphragm Backers, (2) Diaphragms, (2) O-Rings, (4) Balls or Flapper Valves, (4) Gaskets
Diaphragm Material
PTFE
Standards
ISO 9614-2
Compatible with Series Family
SaniForce
Check Ball Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Media Temperature (Minimum)
-40 Degrees F
Media Intake Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
272010, 272011, 272012, 272110, 272111, 272112
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Model Number
272010, 272011, 272012, 272110, 272111, 272112
Compatible with Manufacturer Model No.
272010, 272011, 272012, 272110, 272111, 272112
Compatible with Mfr. Model No.
272010, 272011, 272012, 272110, 272111, 272112
For Use with Mfr Model Number
272010, 272011, 272012, 272110, 272111, 272112
Compatible Pump Manufacturer Part Number
272010, 272011, 272012, 272110, 272111, 272112
Compatible Mfr. Model Number
272010, 272011, 272012, 272110, 272111, 272112
Product Type
Transformer Cover
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 1590

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in

Description

Air and Gas Operated Diaphragm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.