Fluid End Repair Kit, PTFE

  • Mfr # 25R741
  • Zoro # G909197884
product price: 
$
2,427.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Series
SaniForce 3250
Compatible with Brand
Graco
Diaphragm Material
PTFE
Includes
(1) Adapter, (1) Body Housing, (1) Elbow Fitting, (1) Lock Washer, (1) Prestolock, (1) Sealant Tape, (1) Swivel Elbow Fitting, (1) Tank, (1) Tube Fitting, (1) Wide Tape, (10) Tube, (2) Screw Caps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25R741
Zoro #
G909197884
UPC #
00755652133575
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Series
SaniForce 3250
Compatible with Brand
Graco
Diaphragm Material
PTFE
Includes
(1) Adapter, (1) Body Housing, (1) Elbow Fitting, (1) Lock Washer, (1) Prestolock, (1) Sealant Tape, (1) Swivel Elbow Fitting, (1) Tank, (1) Tube Fitting, (1) Wide Tape, (10) Tube, (2) Screw Caps
Media Temperature (Minimum)
-40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Discharge Connection Type
NPT
Compatible with Series Family
SaniForce
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
SP15.0103, SP2B.0078, SP3B.0036
Media Intake Connection Type
NPT
Check Ball Material
PTFE
Number of Check Balls
4
Compatible Connection Media Type
Fluid
Media Intake Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible Manufacturer Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Manufacturer Model No.
SP15.0103, SP2B.0078, SP3B.0036
Compatible with Mfr. Model No.
SP15.0103, SP2B.0078, SP3B.0036
For Use with Mfr Model Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible Pump Manufacturer Part Number
SP15.0103, SP2B.0078, SP3B.0036
Compatible Mfr. Model Number
SP15.0103, SP2B.0078, SP3B.0036
Media Intake Pressure - Maximum
100 psi
Product Type
Colored Kit
Compatible Series
SaniForce 3250

Description

Air and Gas Operated Diaphragm

Ratings & reviews