Shop GRACO

Fluid End Repair Kit, PTFE

  • Mfr # FK1111
  • Zoro # G909197761

product price: 
$
920.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FA1111, FD1111, FD7111
Compatible Connection Media Type
Fluid
Includes
Air Motor, Balls, Connections, Diaphragms, O-Rings, Seats
Diaphragm Material
PTFE
Compatible with Manufacturer Model Number
FA1111, FD1111, FD7111
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FK1111
Zoro #
G909197761
UPC #
00633955223165
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
FA1111, FD1111, FD7111
Compatible Connection Media Type
Fluid
Includes
Air Motor, Balls, Connections, Diaphragms, O-Rings, Seats
Diaphragm Material
PTFE
Compatible with Manufacturer Model Number
FA1111, FD1111, FD7111
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
SaniForce 1040
Compatible with Brand
Graco
Check Ball Material
PTFE
Standards
EN ISO 9001
Compatible Manufacturer Part Number
FA1111, FD1111, FD7111
Media Intake Connection Type
NPT
Compatible with Series Family
SaniForce
Media Intake Pressure (Maximum)
100 psi
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Connection Type
NPT
Compatible Manufacturer Model Number
FA1111, FD1111, FD7111
Compatible with Manufacturer Model No.
FA1111, FD1111, FD7111
Compatible with Mfr. Model No.
FA1111, FD1111, FD7111
For Use with Mfr Model Number
FA1111, FD1111, FD7111
Compatible Pump Manufacturer Part Number
FA1111, FD1111, FD7111
Compatible Mfr. Model Number
FA1111, FD1111, FD7111
Product Type
Fluid Section Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 1040

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.