Fluid End Repair Kit, PTFE

  • Mfr # FK2111
  • Zoro # G709197824
product price: 
$
1,696.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FA2111, FA8111, FD2111, FD8111, FW2111
Check Ball Material
PTFE
Compatible Connection Media Type
Fluid
Compatible with Series
SaniForce 1590
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK2111
Zoro #
G709197824
UPC #
00633955223219
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
FA2111, FA8111, FD2111, FD8111, FW2111
Check Ball Material
PTFE
Compatible Connection Media Type
Fluid
Compatible with Series
SaniForce 1590
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Graco
Standards
EN ISO 9001
Diaphragm Material
PTFE
Includes
Air Motor, Balls, Connection, Diaphragms, O-Rings, Seats
Compatible with Manufacturer Model Number
FA2111, FA8111, FD2111, FD8111, FW2111
Compatible Manufacturer Part Number
FA2111, FA8111, FD2111, FD8111, FW2111
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Compatible with Series Family
SaniForce
Media Temperature (Maximum)
220 Degrees F
Media Intake Pressure (Maximum)
100 psi
Media Temperature (Minimum)
-40 Degrees F
Compatible Manufacturer Model Number
FA2111, FA8111, FD2111, FD8111, FW2111
Compatible with Manufacturer Model No.
FA2111, FA8111, FD2111, FD8111, FW2111
Compatible with Mfr. Model No.
FA2111, FA8111, FD2111, FD8111, FW2111
For Use with Mfr Model Number
FA2111, FA8111, FD2111, FD8111, FW2111
Compatible Pump Manufacturer Part Number
FA2111, FA8111, FD2111, FD8111, FW2111
Compatible Mfr. Model Number
FA2111, FA8111, FD2111, FD8111, FW2111
Media Intake Pressure - Maximum
100 psi
Product Type
Fluid Section Repair Kit
Compatible Series
SaniForce 1590

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & reviews