Fluid End Repair Kit, Santoprene

  • Mfr # FK1222
  • Zoro # G709197855
product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FA1222, FA7222, FD1222, FD7222
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
Compatible with Series
SaniForce 1040
Compatible with Brand
Graco
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK1222
Zoro #
G709197855
UPC #
00633955223202
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
FA1222, FA7222, FD1222, FD7222
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
Compatible with Series
SaniForce 1040
Compatible with Brand
Graco
Compatible with Manufacturer Model Number
FA1222, FA7222, FD1222, FD7222
Includes
Air Motor, Balls, Connections, Diaphragms, O-Rings, Seats
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Standards
EN ISO 9001
Diaphragm Material
Santoprene
Compatible Manufacturer Part Number
FA1222, FA7222, FD1222, FD7222
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible with Series Family
SaniForce
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Media Intake Pressure (Maximum)
100 psi
Compatible Manufacturer Model Number
FA1222, FA7222, FD1222, FD7222
Compatible with Manufacturer Model No.
FA1222, FA7222, FD1222, FD7222
Compatible with Mfr. Model No.
FA1222, FA7222, FD1222, FD7222
For Use with Mfr Model Number
FA1222, FA7222, FD1222, FD7222
Compatible Pump Manufacturer Part Number
FA1222, FA7222, FD1222, FD7222
Compatible Mfr. Model Number
FA1222, FA7222, FD1222, FD7222
Product Type
Fluid Section Repair Kit
Media Intake Pressure - Maximum
100 psi
Compatible Series
SaniForce 1040

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Description

Air and Gas Operated Diaphragm

Restrictions

Hazardous material

Ratings & reviews