Shop GRACO
See all product information
Create Account
Fluid End Repair Kit, Stainless Steel
- Mfr # 25A862
- Zoro # G416519124
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Check Ball Material
Stainless Steel
Number of O-Rings
8
Compatible Connection Media Type
Fluid
Number of Seals
8
Compatible with Series
1050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25A862
- Zoro #
- G416519124
- UPC #
- 755652360711
- Country of Origin
- United States
Details
- Item
- Fluid End Repair Kit
- Check Ball Material
- Stainless Steel
- Number of O-Rings
- 8
- Compatible Connection Media Type
- Fluid
- Number of Seals
- 8
- Compatible with Series
- 1050
- Product Type
- Fluid End Repair Kit
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Compatible with Brand
- Graco
- Number of Check Balls
- 4
- Number of Diaphragms
- 2
- Diaphragm Material
- Santoprene
- Compatible Series
- 1050
Description
Fluid End Repair Kit, Check Ball Material Stainless Steel, Compatible Grainger Part Number 911UE4, Compatible Manufacturer Model Number 651000, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 8, Product Type Fluid End Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Graco, Compatible Connection Media Type Fluid, Compatible with Series 1050
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.