Zoro Homepage

Fluid Repair Kit, 1/4" Intake

  • Mfr # 17F113

  • Zoro # G410473293


product price: $464.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
24X429, 24X430
Number of Diaphragms
2
Manufacturers Warranty Length
1 yr
Media Intake Pressure (Maximum)
100 psi
Standards
ISO 9614-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17F113
Zoro #
G410473293
UPC #
00755652265566
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1/4 in
Media Intake Connection Size
1/4 in

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.