Zoro Homepage

Food Grade Air Valve Repair Kit

  • Mfr # 255122

  • Zoro # G809197885


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible with Series
3150
Manufacturers Warranty Length
1 yr
Number of Valves
1
Compatible with Brand
Husky
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255122
Zoro #
G809197885
UPC #
00633955222601
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Air Intake Connection Size
3/4 in

Details

Item
Food Grade Air Valve Repair Kit
For Use With Mfr. Model Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible with Series
3150
Number of Valves
1
Compatible with Brand
Husky
Compatible Connection Media Type
Air
Number of Gaskets
1
Includes
(1) Cover Gasket, (1) Mainassembly Valve, (1) Pilot Block, (1) Valve Plate, (2) O-Ring Packing, (2) U-Cup Packing
Number of O-Rings
2
Compatible with Manufacturer Model Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Air Intake Pressure (Maximum)
120 psi
Compatible with Series Family
Husky 3150
Air Intake Connection Type
NPT
Compatible Manufacturer Part Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible Manufacturer Model Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible with Manufacturer Model No.
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible with Mfr. Model No.
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
For Use with Mfr Model Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible Pump Manufacturer Part Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036
Compatible Mfr. Model Number
SP15.0103, SP15.0125, SP1B.0036, SP2B.0078, SP2B.0120, SP3B.0036

Description

Air and Gas Operated Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.