Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTx Airless Spray Gun w/RAC 5

  • Mfr # 288431

  • Zoro # G3786347


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Airless Sprayers
Max. Pressure
3600
Fluid Delivery Type
Pressure
Includes
RAC 5 515 SwitchTip, RAC 5 HandTite Guard
Inlet Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288431
Zoro #
G3786347
UPC #
633955215825
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Nozzle Size
0.015 in
Spray Pattern Size - Maximum
10 in
Hose Length Included
500 ft
Air Inlet Size
1/4 in
Spray Pattern Size - Minimum
10 in

Details

Item
Airless Spray Gun
For Use With
Airless Sprayers
Max. Pressure
3600
Fluid Delivery Type
Pressure
Includes
RAC 5 515 SwitchTip, RAC 5 HandTite Guard
Construction
Metal
Product Type
Conventional Spray Gun
Features
Trigger Lock
Spray Tip Number Included
515
Operating Air Pressure - Maximum
3,600 psi
Air Inlet Type
NPSM
Material
Aluminum, Stainless Steel
Trigger Type
4-Finger
Spray Pattern
Vertical
Spray Technology
Airless
Weight
1.49 lb
Operating Fluid Pressure - Maximum
3,600 psi
Series
FTx
Compatible Fluid Type
Coatings, Enamels, Lacquers, Stains

Description

Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.015 in, Cup Capacity Not Applicable, For Use With Airless Sprayers, Includes RAC 5 515 SwitchTip, RAC 5 HandTite Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.