Zoro Homepage

Gasket and Seat Kit

  • Mfr # 243281

  • Zoro # G4568313


product price: $30.19
/ea

Key Features

Includes
(5) Gaskets, (5) Seats
For Use With
20L037, 20L038, 20L039, 20L040, 20L041
Material
Rubber, Steel
Product Type
Cup Gasket
Compatible with Manufacturer Model Number
286613, 286615, 286617, 286619, 286621
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243281
Zoro #
G4568313
UPC #
633955920934
Country of Origin
United States

Details

Includes
(5) Gaskets, (5) Seats
For Use With
20L037, 20L038, 20L039, 20L040, 20L041
Item
Gasket and Seat Kit
Material
Rubber, Steel
Product Type
Cup Gasket
Compatible with Manufacturer Model Number
286613, 286615, 286617, 286619, 286621
Number of Pieces
5
Compatible Product Type
RAC 5 HandTite Tip Guards
Compatible with Mfr. Model No.
286613, 286615, 286617, 286619, 286621
Compatible Manufacturer Model Number
286613, 286615, 286617, 286619, 286621
For Use with Mfr Model Number
286613, 286615, 286617, 286619, 286621
Compatible Manufacturer Part Number
286613, 286615, 286617, 286619, 286621
For Use With Mfr. Model Number
286613, 286615, 286617, 286619, 286621
Compatible with Manufacturer Model No.
286613, 286615, 286617, 286619, 286621
Compatible Pump Manufacturer Part Number
286613, 286615, 286617, 286619, 286621
Compatible Mfr. Model Number
286613, 286615, 286617, 286619, 286621

Description

Gasket and Seat Kit, For Use With 20L037, 20L038, 20L039, 20L040, 20L041, Includes (5) Seats, (5) gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.