Gloves, M, PK12

  • Mfr # 117824
  • Zoro # G7290475
product price: 
$
539.99
/pk of 12, $45.00/ea
Free Shipping & Returns

Key Features

Size
M
Includes
Conductive Strip
Material
Polyurethane
Overall Width
7 in
Overall Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
117824
Zoro #
G7290475
UPC #
633955020993
Country of Origin
Honduras

Dimensions

Size
M
Overall Width
7 in
Overall Height
4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Conductive, Medium

Details

Item
Gloves
Includes
Conductive Strip
Material
Polyurethane
Features
Conductive, Medium
Compatible with Series
Pro Xp(TM)
Compatible Product Type
Electrostatic Air-Assisted Spray Gun
Compatible with Manufacturer Model Number
H60T10, H85T10, H85T57
Compatible with Brand
Graco
Product Type
Electrostatic Conductive Gloves
Compatible with Mfr. Model No.
H60T10, H85T10, H85T57
For Use with Mfr Model Number
H60T10, H85T10, H85T57
Compatible Manufacturer Part Number
H60T10, H85T10, H85T57
Compatible Manufacturer Model Number
H60T10, H85T10, H85T57
For Use With Mfr. Model Number
H60T10, H85T10, H85T57
Compatible with Manufacturer Model No.
H60T10, H85T10, H85T57
Compatible Pump Manufacturer Part Number
H60T10, H85T10, H85T57
Compatible Mfr. Model Number
H60T10, H85T10, H85T57
Compatible with Grainger Part Number
Spray Guns
For Manufacturer Part Number
H60T10, H85T10, H85T57
Compatible with Mfr. Model Number
H60T10, H85T10, H85T57
Shell Material
Polyurethane
Compatible Series
Pro Xp(TM)

Description

Gloves, Polyurethane, Size M, Includes Conductive Strip, Package Quantity 12

Ratings & reviews