
Gun, Airless Spray HD, XTR 7
Mfr # XTR724
Zoro # G710724170
product price: $604.79
/ea
Free Shipping & Returns
Key Features
Includes
Trigger Guard Integrated Wrench, XHD RAC Tip, XHD Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Material
Aluminum, Stainless Steel, Steel
Compatible Fluid Type
Coatings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTR724
Zoro #
G710724170
UPC #
755652997375
Country of Origin
United States
Dimensions
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
10 in
Spray Pattern Size - Minimum
10 in
Air Inlet Size
3/8 in
Details
Item
Airless Spray Gun
Includes
Trigger Guard Integrated Wrench, XHD RAC Tip, XHD Tip Guard
Features
Trigger Lock
Fluid Delivery Type
Pressure
Material
Aluminum, Stainless Steel, Steel
Compatible Fluid Type
Coatings
Series
XTR7+
Air Inlet Type
NPT
Product Type
Conventional Spray Gun
Spray Technology
Airless
Trigger Type
4-Finger
Operating Air Pressure - Maximum
7,250 psi
Operating Fluid Pressure - Maximum
7,250 psi
Fluid Inlet Type
NPS
Spray Pattern
Horizontal, Vertical
Weight
2 lb
Description
Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size Not Applicable, Cup Capacity Not Applicable, Includes Trigger Guard Integrated Wrench, XHD RAC Tip, XHD Tip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.