Zoro Homepage

Handheld Paint Sprayer, 32 fl oz, 0.12 gpm

  • Mfr # 26D281

  • Zoro # G710707555


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Max. Flow
0.12 gpm
Capacity
32 fl oz
Spray Pattern
3 to 14 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26D281
Zoro #
G710707555
UPC #
769946237702
Country of Origin
United States

Dimensions

Tip Size Included
0.015 in
Spray Pattern Size - Minimum
3 in
Spray Pattern Size - Maximum
14 in
Overall Height
10 in

Details

Item
Handheld Paint Sprayer
Power Source
Electric
Max. Flow
0.12 gpm
Capacity
32 fl oz
Spray Pattern
3 to 14 in
Voltage
120V AC
Includes
(2) Paint Tips (Narrow and Wide), (2) Stain Tips (Narrow and Wide), (4) 32 oz FlexLiner Paint Bags, 4 oz Pump Armor, Easy Fill Funnel and Strainer, EZ Pour Paint Spout, Paint and Stain Inlet Filters, Seal Lube
Speed
Dual
Features
Low Overspray
Paint Sprayer Sub-Brand
TrueCoat 360
Speed Settings
Dual
Mount Type
Handheld
Cup Capacity
32 fl oz
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Fluid Delivery Type
Pressure
Series
TrueCoat 360
Spray Technology
Airless
Flow Rate - Maximum
0.12 gpm
Operating Voltage
120V AC

Description

Handheld Paint Sprayer, TrueCoat 360, Capacity 32 fl oz, Max. Flow 0.12 gpm, Dual Speed, Spray Pattern 3 to 14 in, Voltage 120V, Low Overspray, Includes (2) Paint Tips (Narrow and Wide), (2) Stain Tips (Narrow and Wide), (4) 32 oz FlexLiner Paint Bags, 4 oz Pump Armor, Easy Fill Funnel and Strainer, EZ Pour Paint Spout, Paint and Stain Inlet Filters, Seal Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.