Zoro Homepage

Handheld Paint Sprayer, 32 fl oz, 120V

  • Mfr # 26D283

  • Zoro # G910707560


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Max. Flow
0.12 gpm
Capacity
32 fl oz
Spray Pattern
3 to 14 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26D283
Zoro #
G910707560
UPC #
769946237726
Country of Origin
United States

Dimensions

Tip Size Included
0.015 in
Spray Pattern Size - Maximum
14 in
Spray Pattern Size - Minimum
3 in
Overall Height
12 in

Details

Item
Handheld Paint Sprayer
Power Source
Electric
Max. Flow
0.12 gpm
Capacity
32 fl oz
Spray Pattern
3 to 14 in
Voltage
120V AC
Includes
(2) Paint Tips (Narrow and Wide), (2) Stain Tips (Narrow and Wide), (4) 32 oz FlexLiner Paint Bags, 4 oz Pump Armor, Easy Fill Funnel and Strainer, EZ Pour Paint Spout, Lightweight Tool Bag, Paint and Stain Inlet Filters, Seal Lube
Speed
Variable
Features
Low Overspray
Paint Sprayer Sub-Brand
TrueCoat 360
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Fluid Delivery Type
Pressure
Spray Technology
Airless
Series
TrueCoat 360
Flow Rate - Maximum
0.12 gpm
Mount Type
Handheld
Speed Settings
Variable
Cup Capacity
32 fl oz
Operating Voltage
120V AC

Description

Handheld Paint Sprayer, TrueCoat 360, Capacity 32 fl oz, Max. Flow 0.12 gpm, Variable Speed, Spray Pattern 3 to 14 in, Voltage 120V, Low Overspray, Includes (2) Paint Tips (Narrow and Wide), (2) Stain Tips (Narrow and Wide), (4) 32 oz FlexLiner Paint Bags, 4 oz Pump Armor, Easy Fill Funnel and Strainer, EZ Pour Paint Spout, Lightweight Tool Bag, Paint and Stain Inlet Filters, Seal Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.