Zoro Homepage

Handheld Sprayer Material Cup, 48 oz.

  • Mfr # 24E375

  • Zoro # G5190884


product price: $33.15
/ea

Key Features

Lid Type
Threaded
For Use With
16N673, Mfr. No. 16N657
Includes
Cover, Cup
Compatible with Manufacturer Model Number
16N657, 16N659, 16N673
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24E375
Zoro #
G5190884
UPC #
633955005976
Country of Origin
China

Dimensions

Overall Height
6 in

Details

Item
Spray Gun Cup
Lid Type
Threaded
Capacity
1.5 qt
For Use With
16N673, Mfr. No. 16N657
Includes
Cover, Cup
Compatible with Manufacturer Model Number
16N657, 16N659, 16N673
Compatible with Series
HandHeld, TrueCoat Plus, TrueCoat Pro
Material
Plastic
Lid Closure
Screw-On
Compatible Product Type
Handheld Sprayers
Compatible with Mfr. Model No.
16N657, 16N659, 16N673
Compatible Manufacturer Model Number
16N657, 16N659, 16N673
For Use with Mfr Model Number
16N657, 16N659, 16N673
Compatible Manufacturer Part Number
16N657, 16N659, 16N673
For Use With Mfr. Model Number
16N657, 16N659, 16N673
Compatible with Manufacturer Model No.
16N657, 16N659, 16N673
Compatible Pump Manufacturer Part Number
16N657, 16N659, 16N673
Compatible Mfr. Model Number
16N657, 16N659, 16N673

Description

Spray Gun Cup, Threaded, 1.5 qt Capacity, For Use With 16N673, Mfr. No. 16N657, Includes Cover, Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.