Zoro Homepage

Hanheld Spray Gun Storage/Start-up Kit

  • Mfr # 16M816

  • Zoro # G5251224


product price: $12.39
/ea

Key Features

Sub-Category
Start Up Kit
For Use With
16H240, 16N673, Mfr. No. 16N657
Product Type
Pump Fluid
Compatible Product Type
Airless Paint Sprayers
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M816
Zoro #
G5251224
UPC #
633955655843
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Sub-Category
Start Up Kit
Item
Pump Fluid
For Use With
16H240, 16N673, Mfr. No. 16N657
Product Type
Pump Fluid
Compatible Product Type
Airless Paint Sprayers

Description

Hanheld Spray Gun Storage/Start-up Kit, For Use With Mfr. No. 16N657, 16N673, 16H240, Sub-Category Start Up Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.