Shop GRACO
See all product information
Create Account
HD Drum Agitator
- Mfr # 238157
- Zoro # G822631021
product price:Â
$
4,698.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
3 in
Horsepower - Maximum
1/4 hp
Propeller Type
Fixed
Air Inlet Connection Size
1/4 in
For Viscosity Level
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238157
- Zoro #
- G822631021
- UPC #
- 633955707993
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 3 in
- Air Inlet Connection Size
- 1/4 in
- Shaft Length
- 38 in
Details
- Horsepower - Maximum
- 1/4 hp
- Propeller Type
- Fixed
- For Viscosity Level
- High
- Pitch Angle
- 45 Degrees
- Air Inlet Type
- NPT
- Number of Blades
- 2
- Mixing Speed - Maximum
- 1,200 RPM
Description
AGITATOR HEAVY DUTY SST, Air Inlet Gender Male, Air Inlet Type NPT, Mounting Location Top, Mounting Type Not Applicable, Propeller Type Fixed, Shaft Length 38 in, Pitch Angle 45 Degrees , Number of Blades 2, Blade Diameter 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.