Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hose, 6 ft., 1/4", Female

  • Mfr # H72506

  • Zoro # G7300004


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Hose Length
6 ft
Hose Inside Dia.
1/4 in
Features
Chemical-Resistant Hose; Cover Withstands Sunlight; Ozone; Oxygen And Extreme Weather Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H72506
Zoro #
G7300004
UPC #
-
Country of Origin
India

Dimensions

Hose Length
6 ft
Hose Inside Dia.
1/4 in

Details

Item
High Pressure Hose
Features
Chemical-Resistant Hose; Cover Withstands Sunlight; Ozone; Oxygen And Extreme Weather Conditions

Description

Item High Pressure Hose, Features Female, Hose Inside Dia. 1/4 in, Hose Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.