Zoro Homepage

High-Pressure Spray Hose, 5600 psi

  • Mfr # H53850

  • Zoro # G5769617


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure
5600 psi
For Use With
287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Inside Dia.
3/8"
Length
50 ft.
Fitting
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H53850
Zoro #
G5769617
UPC #
633955112186
Country of Origin
India

Dimensions

Inside Dia.
3/8"
Length
50 ft.
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Inside Diameter
3/8 in
Overall Length
50 ft

Details

Item
High-Pressure Spray Hose
Max. Working Pressure
5600 psi
For Use With
287972, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Fitting
3/8"
Max. Working Pressure @ 70 F
5,600 psi
Standards
ISO 8028, SAE J343
Hose Color
Gray
Hose Cover Material
Nylon
Hose Configuration
Coupled Assembly
Hose Tube Material
Nylon
Color
Gray
Compatible Product Type
Conventional Paint Sprayers
Tube Material
Nylon
Operating Pressure - Maximum
5,600 psi
Product Type
Hose Assembly
Compatible Media Type
Paints
Compatible with Manufacturer Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Cover Material
Nylon
Compatible with Mfr. Model No.
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Manufacturer Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
For Use with Mfr Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Manufacturer Part Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
For Use With Mfr. Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible with Manufacturer Model No.
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Pump Manufacturer Part Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Compatible Mfr. Model Number
287972, X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4

Description

High-Pressure Spray Hose, Inside Dia. 3/8 In, Length 50 ft., Fitting 3/8 In, Max. Working Pressure 5600 psi, For Use With Mfr. No.X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4, 287972

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.