Zoro Homepage

HIGH PRESSURE TANK

  • Mfr # 236150

  • Zoro # G513787969


product price: $3,409.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
100 psi
Overall Height
33 7/8 in
Air Inlet Type
NPT
Air Outlet Type
NPS
Air Outlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236150
Zoro #
G513787969
UPC #
633955138001
Country of Origin
United States

Dimensions

Overall Height
33 7/8 in
Air Outlet Size
3/8 in
Overall Diameter
19 in
Air Inlet Size
1/4 in

Details

Item
HIGH PRESSURE TANK
Operating Pressure - Maximum
100 psi
Air Inlet Type
NPT
Air Outlet Type
NPS
Tank Capacity
10 gal

Description

HIGH PRESSURE TANK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.