Zoro Homepage

HIGH PRESSURE TANK

  • Mfr # 236151

  • Zoro # G913787989


product price: $3,702.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Operating Pressure - Maximum
100 psi
Air Inlet Type
NPT
Tank Capacity
15 gal
Air Inlet Size
1/4 in
Air Outlet Type
NPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236151
Zoro #
G913787989
UPC #
633955227422
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Air Outlet Size
3/8 in
Overall Diameter
19 in
Overall Height
44 9/16 in

Details

Item
HIGH PRESSURE TANK
Operating Pressure - Maximum
100 psi
Air Inlet Type
NPT
Tank Capacity
15 gal
Air Outlet Type
NPS

Description

HIGH PRESSURE TANK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.