Zoro Homepage

Hose for Plural Pump Heater, 1/2x48

  • Mfr # H75004

  • Zoro # G710724071


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Product Type
Hose Assembly
Operating Pressure - Maximum
7,250 psi
Overall Length
4 ft
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75004
Zoro #
G710724071
UPC #
633955584990
Country of Origin
India

Dimensions

Overall Length
4 ft
Inside Diameter
1/2 in

Details

Item
Hose for Plural Pump Heater,1/2x48
Product Type
Hose Assembly
Operating Pressure - Maximum
7,250 psi

Description

Hose for Plural Pump Heater,1/2x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.