HoseKit, Buna-N, 1-1/4inCONN, 58inL, 125psi

  • Mfr # 19C750

  • Zoro # G522254018


product price: $1,428.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19C750
Zoro #
G522254018
UPC #
769946200379
Country of Origin
Italy

Description

KIT HOSE H32 FDA, Compatible with Brand GRACO, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 19F398, Connection Size 1 1/4 in, Connection Type Not Applicable, Material Buna-N, Overall Diameter 2 13/32 in, Overall Length 58 in, Product Type Hose, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series SoloTech, Overall Height Not Applicable, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.