Zoro Homepage

HoseKit, PE, 3/8inCONN, 23inL, 125psi

  • Mfr # 24Y798

  • Zoro # G422254514


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24Y798
Zoro #
G422254514
UPC #
755652331056
Country of Origin
Italy

Description

KIT HOSE I10 CSM, Compatible with Brand GRACO, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 19Z140, Connection Size 3/8 in, Connection Type Not Applicable, Material Polyethylene, Overall Diameter 1 1/8 in, Overall Length 23 in, Product Type Hose, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series SoloTech, Overall Height Not Applicable, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.