Zoro Homepage

HoseKit, PE, 5/8inCONN, 23inL, 125psi

  • Mfr # 19C743

  • Zoro # G922254526


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19C743
Zoro #
G922254526
UPC #
769946200300
Country of Origin
Italy

Description

KIT,HOSE I16 CSM, Compatible with Brand GRACO, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 19F176, Connection Size 5/8 in, Connection Type Not Applicable, Material Polyethylene, Overall Diameter 1 5/16 in, Overall Length 23 in, Product Type Hose, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series SoloTech, Overall Height Not Applicable, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.