Zoro Homepage

HVLP Paint Sprayer, 4 Stages, 1 qt. Tank

  • Mfr # 17N263

  • Zoro # G7688208


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Number of Settings
1
Fluid Delivery Type
Pressure
Number of Stages
3
Nozzle Size
1.3mm/0.051 in
Pattern Size
1/4 in to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17N263
Zoro #
G7688208
UPC #
755652390466
Country of Origin
United States

Dimensions

Nozzle Size
1.3mm/0.051 in
Pattern Size
1/4 in to 12 in
Hose Length
20 ft
Compatible Container Size
1 pt, 1 qt, 1 gal
Overall Height
20 in
Tip Size Included
0.051 in
Hose Length Included
20 ft
Spray Pattern Size - Minimum
1/8 in
Spray Pattern Size - Maximum
8 in
Compatible Hose Length - Maximum
40 ft

Description

Paint Sprayer, FinishPro HVLP 7.0 Standard Series, Voltage 120V AC, Tip Size Included 0.051 in, Hose Length 20 ft, For Use With Lacquer, Paints, Polyurethane, Stains, Includes #3 Quick-Release Fluid Set, 20 ft Super-Flex Air Hose, 32 oz FlexLiner System, DGE II Gun, Foam Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.