Zoro Homepage

HVLP Paint Sprayer, 4 Stages, 1 qt. Tank

  • Mfr # 17N265

  • Zoro # G7688180


product price: $2,250.99
/ea
Free Shipping & Returns

Key Features

Number of Settings
1
Fluid Delivery Type
Pressure
Number of Stages
3
Nozzle Size
1.3mm/0.051 in
Pattern Size
1/4 in to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17N265
Zoro #
G7688180
UPC #
755652390572
Country of Origin
United States

Dimensions

Nozzle Size
1.3mm/0.051 in
Pattern Size
1/4 in to 12 in
Hose Length
30 ft
Overall Height
20 in
Spray Pattern Size - Minimum
1/8 in
Compatible Container Size
1 pt, 1 qt, 1 gal
Hose Length Included
30 ft
Tip Size Included
0.051 in
Compatible Hose Length - Maximum
60 ft
Spray Pattern Size - Maximum
8 in

Details

Item
Paint Sprayer
Number of Settings
1
Fluid Delivery Type
Pressure
Number of Stages
3
Series
HVLP 7.0 ProContractor
Tank Capacity
1 qt
For Use With
Lacquer, Paints, Polyurethane, Stains
Amps
11 A
Max. Pressure
7 psi
Voltage
120V AC
Includes
#3 Quick-Release Fluid Set, 30 ft Super-Flex Air Hose, 32 oz FlexLiner System, Automotive Main Filter, EDGE II Plus Gun
Paint Viscosity Optimum Range
Low to Medium
Paint Type
Enamels, Latex, Primers, Stains, Varnishes
Paint Sprayer Sub-Brand
FinishPro HVLP 7.0 ProContractor Series
Max. Flow
65 cfm
Cup Capacity
1 qt
Spray Technology
HVLP
Flow Rate - Maximum
65 cfm
Current
11 A
Operating Fluid Pressure - Maximum
10 psi
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Sub-Brand
FinishPro
Air Inlet Pressure - Maximum
7 psi
Mount Type
Freestanding
Power Source
Electric
Operating Voltage
120V AC

Description

Paint Sprayer, FinishPro HVLP 7.0 ProContractor Series, Voltage 120V AC, Tip Size Included 0.051 in, Hose Length 30 ft, For Use With Lacquer, Paints, Polyurethane, Stains, Includes #3 Quick-Release Fluid Set, 30 ft Super-Flex Air Hose, 32 oz FlexLiner System, Automotive Main Filter, EDGE II Plus Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.