Zoro Homepage

HVLP Paint Sprayer, 5 Stages, 1 qt. Tank

  • Mfr # 17N269

  • Zoro # G0357992


product price: $3,184.99
/ea
Free Shipping & Returns

Key Features

Number of Settings
1
Fluid Delivery Type
Pressure
Number of Stages
5
Nozzle Size
1.3mm/0.051 in
Pattern Size
1/4 in to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17N269
Zoro #
G0357992
UPC #
755652390596
Country of Origin
United States

Dimensions

Nozzle Size
1.3mm/0.051 in
Pattern Size
1/4 in to 12 in
Hose Length
30 ft
Hose Length Included
30 ft
Compatible Container Size
1 pt, 1 qt, 1 gal
Compatible Hose Length - Maximum
60 ft
Tip Size Included
0.051 in
Overall Height
20 in
Spray Pattern Size - Maximum
8 in
Spray Pattern Size - Minimum
1/8 in

Details

Item
Paint Sprayer
Number of Settings
1
Fluid Delivery Type
Pressure
Number of Stages
5
Series
HVLP 9.5 ProComp
Tank Capacity
1 qt
For Use With
Lacquer, Paints, Polyurethane, Stains
Paint Sprayer Sub-Brand
FinishPro HVLP 9.5 ProComp Series
Max. Flow
75 cfm
Paint Viscosity Optimum Range
Low to Medium
Paint Type
Enamels, Latex, Primers, Stains, Varnishes
Voltage
120V AC
Amps
14 A
Max. Pressure
9.5 psi
Includes
#3 Quick-Release Fluid Set, #4 Quick-Release Fluid Set, #5 Quick-Release Fluid Set, 2 qt Remote Cup, 30 ft Super-Flex Air Hose, 32 oz FlexLiner System, 4 ft Whip Hose, 5 ft Material and Air Hose, Automotive Main Filter, EDGE II Plus Gun, Shoulder Strap
Cup Capacity
2 qt
Flow Rate - Maximum
75 cfm
Current
15 A
Mount Type
Freestanding
Sub-Brand
FinishPro
Operating Fluid Pressure - Maximum
10 psi
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Air Inlet Pressure - Maximum
10 psi
Power Source
Electric
Spray Technology
HVLP
Operating Voltage
120V AC

Description

Paint Sprayer, FinishPro HVLP 9.5 ProComp Series, Voltage 120V AC, Tip Size Included 0.051 in, Hose Length 30 ft, For Use With Lacquer, Paints, Polyurethane, Stains, Includes #3 Quick-Release Fluid Set, #4 Quick-Release Fluid Set, #5 Quick-Release Fluid Set, 2 qt Remote Cup, 30 ft Super-Flex Air Hose, 32 oz FlexLiner System, 4 ft Whip Hose, 5 ft Material and Air Hose, Automotive Main Filter, EDGE II Plus Gun, Shoulder Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.