
HVLP Spray Gun, 10 psi
Mfr # 17P483
Zoro # G412924670
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Series
Edge II Plus
Cup Capacity
1 qt
Includes
#3 Quick Release Fluid Set, 1 qt FlexLiner Cup
Product Type
HVLP Spray Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17P483
Zoro #
G412924670
UPC #
755652419259
Country of Origin
United States
Details
Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Series
Edge II Plus
Cup Capacity
1 qt
Includes
#3 Quick Release Fluid Set, 1 qt FlexLiner Cup
Product Type
HVLP Spray Gun
Compatible Fluid Type
Enamels, Coatings, Paints, Primers, Stains
Sub-Brand
FlexLiner
Trigger Type
2-Finger
Features
Variable Nozzle
Operating Fluid Pressure - Maximum
50 psi
Weight
1.25 lb
Air Inlet Type
NPSM
Spray Technology
HVLP
Material
Aluminum, Stainless Steel, Steel
Operating Air Pressure - Maximum
10 psi
Description
HVLP Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Cup Capacity 1 qt, Includes #3 Quick Release Fluid Set, 1 qt FlexLiner Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.