Zoro Homepage

HVLP Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004151

  • Zoro # G812924614


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Air Consumption
8.1
Nozzle Size
1.1 mm
Series
Stellair Air
Includes
Air Cap, Needle Assembly, Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004151
Zoro #
G812924614
UPC #
769946834734
Country of Origin
United States

Dimensions

Nozzle Size
1.1 mm
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
8.1
Series
Stellair Air
Includes
Air Cap, Needle Assembly, Nozzle
Product Type
HVLP Spray Gun
Material
Plastic, Aluminum, Stainless Steel
Operating Air Pressure - Maximum
100 psi
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Sub-Brand
Stellair
Weight
0.91 lb
Fluid Inlet Type
NPS
Spray Technology
HVLP
Operating Fluid Pressure - Maximum
300 psi
Air Inlet Type
NPSM
Trigger Type
2-Finger
Viscosity Rating - Maximum
30 sec

Description

HVLP Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.1, Nozzle Size 1.1 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.