HVLP Spray Gun, 100 psi, Size 1/4
Mfr # 2004152
Zoro # G312924640
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Air Consumption
8.1
Nozzle Size
1.4 mm
Series
Stellair
Includes
Air Cap, Needle Assembly, Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2004152
Zoro #
G312924640
UPC #
769946834833
Country of Origin
United States
Dimensions
Nozzle Size
1.4 mm
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
12 in
Details
Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
8.1
Series
Stellair
Includes
Air Cap, Needle Assembly, Nozzle
Sub-Brand
Stellair
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Trigger Type
2-Finger
Air Inlet Type
NPSM
Material
Plastic, Aluminum, Stainless Steel
Weight
0.91 lb
Operating Air Pressure - Maximum
100 psi
Fluid Inlet Type
NPS
Spray Technology
HVLP
Product Type
HVLP Spray Gun
Operating Fluid Pressure - Maximum
300 psi
Viscosity Rating - Maximum
70 sec
Description
HVLP Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.1, Nozzle Size 1.4 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.