Zoro Homepage

HVLP Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004153

  • Zoro # G712924608


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Air Consumption
8.1
Nozzle Size
1.8 mm
Series
Stellair
Includes
Air Cap, Needle Assembly, Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004153
Zoro #
G712924608
UPC #
769946835021
Country of Origin
United States

Dimensions

Nozzle Size
1.8 mm
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
12 in
Air Inlet Size
1/4 in

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
8.1
Series
Stellair
Includes
Air Cap, Needle Assembly, Nozzle
Spray Technology
HVLP
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Trigger Type
2-Finger
Fluid Inlet Type
NPS
Operating Fluid Pressure - Maximum
300 psi
Weight
0.91 lb
Product Type
HVLP Spray Gun
Operating Air Pressure - Maximum
100 psi
Material
Plastic, Aluminum, Stainless Steel
Sub-Brand
Stellair
Air Inlet Type
NPSM
Viscosity Rating - Maximum
100 sec

Description

HVLP Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.1, Nozzle Size 1.8 mm, Cup Capacity Not Applicable, Includes Air Cap, Needle Assembly, Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.