Zoro Homepage
This item is Discontinued.
Graco HVLP Spray Gun, 7.0 cfm @ 30 psi 256855

HVLP Spray Gun, 7.0 cfm @ 30 psi (Discontinued)

  • Mfr # 256855
  • Zoro # G5183367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256855
Zoro #
G5183367
UPC #
633955425101
Country of Origin
United States

Dimensions

Nozzle Size
0.051"/1.3mm
Pattern Size
1/4" to 12"

Details

Item
HVLP Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
7.0 cfm @ 30 psi
For Use With
Mfr. No. 256847, 256848, 256849
Paint Viscosity Optimum Range
Low to Medium
Fluid Delivery Speed
Medium
Includes
(1) 1 qt .Cup, (1)3 Quick Release Fluid Set
Air Inlet
1/4"
Cup Capacity
1 qt.

Description

HVLP Spray Gun, Paint Viscosity Optimum Range Low to Medium, Pressure Fluid Delivery Type, Air Consumption 7.0 cfm @ 30 psi, Nozzle Size 0.051 in/1.3 mm, Pattern Size 1/4 in to 12 in, Cup Capacity 1 qt, Air Inlet 1/4 In., Medium Fluid Delivery Speed, For Use With Mfr. No. 256847, 256848, 256849, Includes (1) 1 qt .Cup, (1)3 Quick Release Fluid Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.