Zoro Homepage

Inlet Strainer, 1 In, Double Screen

  • Mfr # 181072

  • Zoro # G1416922


product price: $17.59
/ea

Key Features

Type
1 in, Double Screen
For Use With
248866, Mfr. No. 248862
Compatible Product Type
Airless Paint Sprayers
Product Type
Filter Element
Compatible with Series
EM 590, GM 3500, GM 5000, GM7000 Lo-Boy, GMAX 3900, GMAX 5900 Lo-Boy, LineLazer 3900, LineLazer 5000, LineLazer 5900, Ultra 1000, Ultra 1500, Ultra 333, Ultra 433, Ultra 750, Ultra Max 1095 Hi-Boy, Ultra Max 1595 Hi-Boy, Ultra Max 795 Hi-Boy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181072
Zoro #
G1416922
UPC #
633955188266
Country of Origin
China

Details

Type
1 in, Double Screen
For Use With
248866, Mfr. No. 248862
Item
Paint Sprayer Inlet Strainer
Compatible Product Type
Airless Paint Sprayers
Product Type
Filter Element
Compatible with Series
EM 590, GM 3500, GM 5000, GM7000 Lo-Boy, GMAX 3900, GMAX 5900 Lo-Boy, LineLazer 3900, LineLazer 5000, LineLazer 5900, Ultra 1000, Ultra 1500, Ultra 333, Ultra 433, Ultra 750, Ultra Max 1095 Hi-Boy, Ultra Max 1595 Hi-Boy, Ultra Max 795 Hi-Boy
Material
Stainless Steel
Compatible with Manufacturer Model Number
17P699, 241103, 241104
Compatible with Mfr. Model No.
17P699, 241103, 241104
Compatible Manufacturer Model Number
17P699, 241103, 241104
For Use with Mfr Model Number
17P699, 241103, 241104
Compatible Manufacturer Part Number
17P699, 241103, 241104
For Use With Mfr. Model Number
17P699, 241103, 241104
Compatible with Manufacturer Model No.
17P699, 241103, 241104
Compatible Pump Manufacturer Part Number
17P699, 241103, 241104
Compatible Mfr. Model Number
17P699, 241103, 241104

Description

Inlet Strainer, 1 In, Double Screen, For Use With 2wcv7, 2wcv8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.