
Inlet Strainer, 7/8 In
Mfr # 246385
Zoro # G0726713
product price: $9.89
/eaKey Features
Type
7/8 in
For Use With
Mfr. No. 253958 to 249691
Compatible with Manufacturer Model Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Product Type
Filter Element
Compatible Product Type
Airless Paint Sprayers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246385
Zoro #
G0726713
UPC #
633955921535
Country of Origin
United States
Details
Type
7/8 in
For Use With
Mfr. No. 253958 to 249691
Item
Paint Sprayer Inlet Strainer
Compatible with Manufacturer Model Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Product Type
Filter Element
Compatible Product Type
Airless Paint Sprayers
Material
Plastic
Compatible with Series
390, 490, FinishPro 390, FrinishPro 395, GMAX 3400, LineLazer 3400, Ultra 395, Ultra 495, Ultra 595, Ultra Max 695 Lo-Boy
Compatible with Mfr. Model No.
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Compatible Manufacturer Model Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
For Use with Mfr Model Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Compatible Manufacturer Part Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
For Use With Mfr. Model Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Compatible with Manufacturer Model No.
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Compatible Pump Manufacturer Part Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Compatible Mfr. Model Number
825028, 825029, 825036, 825037, 825038, 825039, 825045, 825046, 826014, 826015, 826017, 826018, 826019, 826046, 826052
Description
Inlet Strainer, 7/8 In, For Use With 2WCV2-2WCV5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.