
Inline Filter, 100 Mesh
Mfr # 210500
Zoro # G4546044
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Type
100 Mesh
Includes
Filter, Housing, Tip
For Use With
20L037, 20L038, 20L039, 20L040, 20L041
Compatible with Manufacturer Model Number
287823
Product Type
Inline Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210500
Zoro #
G4546044
UPC #
633955611337
Country of Origin
United States
Details
Type
100 Mesh
Includes
Filter, Housing, Tip
Item
Paint Sprayer Inline Filter
For Use With
20L037, 20L038, 20L039, 20L040, 20L041
Compatible with Manufacturer Model Number
287823
Product Type
Inline Filter
Compatible with Series
FinishPro 390, FinishPro 395
Compatible Product Type
Airless Paint Sprayers
Compatible with Mfr. Model No.
287823
Compatible Manufacturer Model Number
287823
For Use with Mfr Model Number
287823
Compatible Manufacturer Part Number
287823
For Use With Mfr. Model Number
287823
Compatible with Manufacturer Model No.
287823
Compatible Pump Manufacturer Part Number
287823
Compatible Mfr. Model Number
287823
Description
Inline Filter, 100 Mesh, For Use With 20L037, 20L038, 20L039, 20L040, 20L041, Includes Housing, Tip, Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.