Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

King Sprayer, 60:1, H-P, Max, HD, Comp, LUB

  • Mfr # K60MH2

  • Zoro # G206006339


product price: $14,201.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
Air Controls, Gun, Heavy Duty Cart, Hose, Lower, Lubricator, Max Life with Filter, Motor, Pump, Siphon Kit
Number of Guns Supported
1
Compatible Fluid Type
Coatings
Mount Type
Cart
Operating Fluid Pressure - Maximum
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60MH2
Zoro #
G206006339
UPC #
-
Country of Origin
United States

Details

Item
Paint Sprayer
Includes
Air Controls, Gun, Heavy Duty Cart, Hose, Lower, Lubricator, Max Life with Filter, Motor, Pump, Siphon Kit
Number of Guns Supported
1
Compatible Fluid Type
Coatings
Mount Type
Cart
Operating Fluid Pressure - Maximum
6,000 psi
Power Source
Electric
Air Inlet Pressure - Maximum
150 psi
Series
King
Spray Technology
Airless

Description

Paint Sprayer, Includes Air Controls, Gun, Heavy Duty Cart, Hose, Lower, Lubricator, Max Life with Filter, Motor, Pump, Siphon Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.