Zoro Homepage

KIT ACCESSORY EDGE II, 6" Tip

  • Mfr # 17P489

  • Zoro # G612789444


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Includes
Needle, Nozzle
Tip Size
6 in
Compatible with Manufacturer Model Number
17P483, 17P655, 17R236, 17R351
Compatible Product Type
Paint Spray Guns
Product Type
Fluid Nozzle and Needle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17P489
Zoro #
G612789444
UPC #
755652412953
Country of Origin
United States

Dimensions

Tip Size
6 in

Details

Item
KIT ACCESSORY EDGE II
Includes
Needle, Nozzle
Compatible with Manufacturer Model Number
17P483, 17P655, 17R236, 17R351
Compatible Product Type
Paint Spray Guns
Product Type
Fluid Nozzle and Needle
Compatible with Series
HVLP EDGE II
Compatible with Mfr. Model No.
17P483, 17P655, 17R236, 17R351
Compatible Manufacturer Model Number
17P483, 17P655, 17R236, 17R351
For Use with Mfr Model Number
17P483, 17P655, 17R236, 17R351
Compatible Manufacturer Part Number
17P483, 17P655, 17R236, 17R351
For Use With Mfr. Model Number
17P483, 17P655, 17R236, 17R351
Compatible with Manufacturer Model No.
17P483, 17P655, 17R236, 17R351
Compatible Pump Manufacturer Part Number
17P483, 17P655, 17R236, 17R351
Compatible Mfr. Model Number
17P483, 17P655, 17R236, 17R351

Description

KIT ACCESSORY EDGE II,6" Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.