Zoro Homepage

Kit, Gun, Spray

  • Mfr # 288629

  • Zoro # G012936943


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Nozzle
Weight
1.71 lb
Overall Length
19 in
Nozzle Size
4 mm, 6 mm, 8 mm, 10 mm
Fluid Delivery Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288629
Zoro #
G012936943
UPC #
633955220829
Country of Origin
United States

Dimensions

Overall Length
19 in
Nozzle Size
4 mm, 6 mm, 8 mm, 10 mm
Hose Length Included
20 ft
Overall Height
20 in
Spray Pattern Size - Minimum
2 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in

Details

Item
Texture Sprayer
Includes
(2) Nozzle
Weight
1.71 lb
Fluid Delivery Type
Pressure
Cup Capacity
5 gal
Compatible Fluid Type
Paints
Sub-Brand
TexSpray
Series
TexSpray
Air Consumption
3.5 to 11 cfm @ 15 to 100 psi
Air Inlet Type
NPT
Operating Air Pressure - Maximum
125 psi
Material
Plastic
Spray Technology
Conventional

Description

Texture Sprayer, Fluid Delivery Type Pressure, Air Consumption 3.5 to 11 cfm @ 15 to 100 psi, Nozzle Size 4 mm, 6 mm, 8 mm, 10 mm, Cup Capacity 5 gal, Includes (2) Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.