Zoro Homepage

Kit, Gun, Texture

  • Mfr # 24S134

  • Zoro # G012936950


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Nozzle
Features
Variable Nozzle
Weight
3.5 lb
Overall Length
7 1/2 in
Sub-Brand
RTX1400; RTX2000; RTX2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24S134
Zoro #
G012936950
UPC #
755652353867
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Hose Length Included
25 ft
Overall Height
10 5/16 in
Nozzle Size
4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
2 in

Details

Item
Texture Sprayer
Includes
(6) Nozzle
Features
Variable Nozzle
Weight
3.5 lb
Sub-Brand
RTX1400; RTX2000; RTX2500
Compatible Fluid Type
Paints
Viscosity Rating - Maximum
10 sec
Fluid Delivery Type
Pressure
Series
TexSpray RTX
Air Consumption
6.1 cfm @ 20psi
Cup Capacity
15 gal
Air Inlet Type
NPT
Material
Steel
Operating Air Pressure - Maximum
125 psi
Spray Technology
Conventional

Description

Texture Sprayer, Fluid Delivery Type Pressure, Air Consumption 6.1 cfm @ 20psi, Nozzle Size 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, Cup Capacity 15 gal, Includes (6) Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.