KIT, REPAIR, CARTRIDGE, PCGUN, Metal, 5"W

  • Mfr # 17Y297

  • Zoro # G412789453


product price: $66.94
/ea

Key Features

Includes
(16H931) 2b Packing, O-Ring, (17W752) 2a Packing, O-Ring
Material
Metal
Overall Width
5 in
Overall Height
1 in
Compatible with Manufacturer Model Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17Y297
Zoro #
G412789453
UPC #
755652825722
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
1 in
Overall Length
6 in

Details

Item
KIT, REPAIR, CARTRIDGE, PCGUN
Includes
(16H931) 2b Packing, O-Ring, (17W752) 2a Packing, O-Ring
Material
Metal
Compatible with Manufacturer Model Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
Compatible Product Type
Airless Spray Guns
Product Type
Repair Kit
Compatible with Series
RAC X
Compatible with Mfr. Model No.
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
Compatible Manufacturer Model Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
For Use with Mfr Model Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
Compatible Manufacturer Part Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
For Use With Mfr. Model Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
Compatible with Manufacturer Model No.
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
Compatible Pump Manufacturer Part Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443
Compatible Mfr. Model Number
17Y042, 17Y043, 17Y470, 19Y349, 19Y350, 19Y443

Description

KIT, REPAIR, CARTRIDGE, PCGUN,Metal,5"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.