Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, REPAIR, GASKET, Rubber, 2 3/4"W

  • Mfr # 243004

  • Zoro # G012789426


product price: $11.29
/ea

Key Features

Includes
Gasket, Seat Cylinder
Overall Height
1 5/16 in
Material
Rubber
Overall Width
2 3/4 in
Compatible Product Type
Airless Spray Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243004
Zoro #
G012789426
UPC #
633955915848
Country of Origin
United States

Dimensions

Overall Height
1 5/16 in
Overall Width
2 3/4 in
Overall Length
5 5/16 in

Details

Item
KIT, REPAIR, GASKET
Includes
Gasket, Seat Cylinder
Material
Rubber
Compatible Product Type
Airless Spray Guns
Product Type
Cup Gasket
Compatible with Manufacturer Model Number
255108, 255109
Compatible with Series
Project Painter Plus, ProX17, ProX19, ProX21, X5, X7
Compatible with Mfr. Model No.
255108, 255109
Compatible Manufacturer Model Number
255108, 255109
For Use with Mfr Model Number
255108, 255109
Compatible Manufacturer Part Number
255108, 255109
For Use With Mfr. Model Number
255108, 255109
Compatible with Manufacturer Model No.
255108, 255109
Compatible Pump Manufacturer Part Number
255108, 255109
Compatible Mfr. Model Number
255108, 255109

Description

KIT, REPAIR, GASKET,Rubber,2 3/4"W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.