Zoro Homepage

KIT, REPAIR, GUN, Metal, 5 9/16"W

  • Mfr # 288817

  • Zoro # G812923655


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Gun Needle, Nylock Nut, Seat Valve
Overall Width
5 9/16 in
Overall Height
1 1/16 in
Material
Metal
Product Type
Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288817
Zoro #
G812923655
UPC #
633955049789
Country of Origin
United States

Dimensions

Overall Width
5 9/16 in
Overall Height
1 1/16 in
Overall Length
4 3/4 in

Details

Item
KIT, REPAIR, GUN,
Includes
Gun Needle, Nylock Nut, Seat Valve
Material
Metal
Product Type
Repair Kit
Compatible Product Type
Paint Spray Guns
Compatible with Manufacturer Model Number
255108, 255109
Compatible with Series
SG2, SG20, SG3, SGPro
Compatible with Mfr. Model No.
255108, 255109
Compatible Manufacturer Model Number
255108, 255109
For Use with Mfr Model Number
255108, 255109
Compatible Manufacturer Part Number
255108, 255109
For Use With Mfr. Model Number
255108, 255109
Compatible with Manufacturer Model No.
255108, 255109
Compatible Pump Manufacturer Part Number
255108, 255109
Compatible Mfr. Model Number
255108, 255109

Description

KIT, REPAIR, GUN,,Metal,5 9/16"W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.