Zoro Homepage

Loading Pumps, 5 gal, 5 gal

  • Mfr # 26B418

  • Zoro # G812936952


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Series
PowerFill 3.5 Pro Series
Includes
Adjustable Bucket Stabilizer
Voltage
120V
Overall Width
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26B418
Zoro #
G812936952
UPC #
769946181548
Country of Origin
United States

Dimensions

Overall Width
6 3/16 in
Overall Height
31 1/8 in
Compatible Container Height - Minimum
7 in
Compatible Container Height - Maximum
15 in
Overall Depth
11 1/2 in
Compatible Container Size - Maximum
5 gal

Details

Power Source
Battery
Series
PowerFill 3.5 Pro Series
Item
Loading Pumps
Includes
Adjustable Bucket Stabilizer
Voltage
120V
Flow Rate - Maximum
3.5 gpm
Features
Adjustable Fill Speed
Weight
17 lb
Capacity per Charge
55 gal
Compatible Material Type
Drywall Mud
Operating Voltage
120V

Description

Loading Pumps,5 gal,5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.