Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUBRICATOR GEAR HD, Piston, Steel

  • Mfr # 225376

  • Zoro # G722254344


product price: $2,982.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225376
Zoro #
G722254344
UPC #
633955051300
Country of Origin
United States

Description

Hand Pump, Hose Length Not Applicable, Includes Discharge Hose Yes, Piston Material Not Applicable, Housing Finish Not Applicable, Seal Material Not Applicable, For Container Type Bucket, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Not Applicable, Duty Cycle Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.